12 x 8 in. Residential Ceiling & Sidewall Register in White 2-way Aluminum
12 x 8 in. Residential Ceiling & Sidewall Register in White 2-way Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- GRD Deflection Type:
- 2-way
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Length:
- 12 in
- Material:
- Aluminum
- Width:
- 8 in