TA40 7 in. Duct Round Takeoff Galvanized Steel in Round Duct

Part #SHMATOSDW  |  Item #3409073  |  Manufacturer Part #TA40DS07

Call for Pricing EACH

Diameter:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Round adhesive takeoff
  • Galvanized steel, riveted construction
  • Easy install and ready seal with adhesive
  • Manufacturer may vary based on your location

Documents

Specifications

Collection: TA40

Diameter: 7 in

Duct Shape: Round

Material: Galvanized Steel