Tablet Feeder
Tablet Feeder
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Daily capacity of 1,500 gallons
- Tubes will hold up to 29 tablets that are 2-5/8" diameter and 13/16" thick
- Used to dose calcium hypochlorite tablets in wastewater
- Tubes are 24" long x 3-1/2" diameter for 29 tablet capacity
- Simple design with no moving parts
- Provides a consistent dose of chlorine
Specifications
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 1500 gpd
- Height:
- 25-1/4 in
- Length:
- 20-1/4 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Tablet Feeder
- Width:
- 8 in