TABR 1 50 W BI-PIN Incandescent LNDSCP
TABR 1 50 W BI-PIN Incandescent LNDSCP
Frequently Purchased Together
Product Details
- Additional Finishes': Textured Architectural Bronze/
- Safety Rated: CUL_12V
- Ships Via: UPS
- Additional Shade Information: Stainless Steel Screen
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Textured Architectural Bronze
- Diameter:
- 2-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Stainless Steel Screen
- Height:
- 4 in
- Indoor Outdoor:
- Outdoor
- Light Bulb Base Type:
- Medium Bi-Pin
- Material:
- Aluminum
- Number of Lights:
- 1
- Type:
- Landscape Accent Lights
- Volts:
- 12V
- Watts:
- 50 W
- Width:
- 2-1/2 in