1/12 HP 115V Cast Iron Circulator Pump
1/12 HP 115V Cast Iron Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Resilient mounted, split phase motor with built-in overload protector
- Equipped with sleeve bearings for quiet operation
- Pump Construction- 1-piece non-ferrous impeller, Stainless steel shaft, Rugged bronze sleeve bearing, 2-piece carbon/ceramic seal assembly, Durable 1-piece spring coupling
- Easy, Low-Cost Service-No special tools required
- Required Accessory: Freedom Flanges®
- Resilient mount, split phase motor, overload protection
- No mechanical seal to replace
- Durable, one piece spring coupler
- Self lubricating
- Maximum Temperature: Cast Iron 240°F - Stainless Steel 230°F
Specifications
- Connection Type:
- Flanged
- Depth:
- 6-5/16 in
- Energy Star Compliant:
- No
- Flow Rate:
- 33 gpm
- Height:
- 7-7/8 in
- Horsepower:
- 1/12 hp
- IAPMO Listed -:
- No
- Length:
- 14-5/8 in
- Maximum Feet of Head:
- 8
- Maximum Temperature:
- 240
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 1725
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 21 lb