1/8 HP 115V Cast Iron Circulator Pump

You last purchased this on
 
Taco

1/8 HP 115V Cast Iron Circulator Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Taco

1/8 HP 115V Cast Iron Circulator Pump

  • Fast #
  • Part #T1118
  • Item #1897583
  • Manufacturer Part #111-8
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Frequency: 60 Hz
  • Warranty: 1 Year
  • Maximum Fluid Temperature: 240 F
  • Requires Certification

Documents


Specifications

Connection Type:
Flanged
Depth:
16-1/4 in
Flow Rate:
50 gpm
Height:
10-1/4 in
Horsepower:
1/8 hp
Maximum Feet of Head:
12
Maximum Temperature:
240
Minimum Temperature:
40
NSF Certified:
No
Pressure - Maximum:
125 psi
Product Type:
Circulator Pump
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
1725
UL Listed:
Yes
Volts:
115V