1/2 in. Copper x Copper Circulator Setter
1/2 in. Copper x Copper Circulator Setter
Frequently Purchased Together
Product Details
- Flow measurement function independent of stem and ball position
- Ball valve construction allows Accu-Flo to function reliably both as a balancing valve and suitable for shut-off service in closed hot or cold water systems
- Fixed port venturi orifice balancing valve
- Ball valve construction
- Built-in drain port
- Blowout-proof stem
- Blow-out poof stem
- Valve can be installed in any position
- Calibrated nameplate for presetting
Specifications
- Depth:
- 1-1/2 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 4 in
- Length:
- 3-1/4 in
- Material:
- Bronze, Plastic
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Seat Material:
- Teflon™
- Valve Type:
- Circuit Setter Balance Valve