1-1/2 x 1-1/2 in. Air Scoop

Part #T4335  |  Item #33752  |  Manufacturer Part #433-5

$69.46 EACH
(Pricing is for 1-1/2 in x 1/2 in x 3/4 in)

Fitting Sizes:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • The Taco air scoop provides an economic and efficient means to separate air from water in hydronic systems
  • One piece Cast Iron construction
  • Never requires service
  • Connections for conventional or diaphragm expansion tank and Taco Hy-vent
  • Maximum Fluid Temperature: 300 F
  • Warranty: 1 Year

Specifications

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: Female

End Connection 4: Female

End Connections: NPT x Female

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1/2 in

Fitting Size 4: 3/4 in

Fitting Sizes: 1-1/2 in x 1/2 in x 3/4 in

Material: Cast Iron

Maximum Pressure: 125 psi

Maximum Temperature: 275

Width: 8 in