1 in. Sweat Hydronic Balancing Valve

You last purchased this on
 
Taco

1 in. Sweat Hydronic Balancing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Taco

1 in. Sweat Hydronic Balancing Valve

  • Fast #
  • Part #TACUF100AC2
  • Item #4077734
  • Manufacturer Part #ACUF-100-AC-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Flow measurement function independent of stem and ball position
  • Ball valve construction allows Accu-Flo to function reliably both as a balancing valve and suitable for shut-off service in closed hot or cold water systems
  • Fixed port venturi orifice balancing valve
  • Blowout-proof stem
  • Built-in drain port
  • Modified venturi design
  • Blow-out poof stem
  • Valve can be installed in any position
  • Calibrated nameplate for presetting
  • Ball valve construction
  • Requires Certification

Specifications

Depth:
1-1/2 in
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Height:
4 in
Length:
3-1/4 in
Material:
Bronze, Plastic
Pressure Class:
300#
UL Listed:
No
Valve Body Material:
Bronze
Valve Seat Material:
Teflon™
Valve Type:
Circuit Setter Balance Valve