1/4 HP 115V Cast Iron Circulator Pump
1/4 HP 115V Cast Iron Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- LED displays watts, flow, and RPM
- Compact size for easy handling and installation
- High-efficiency ECM motor uses up to 85% less electricity
- Cataphoresis coated valve
- Industry standard flange configuration and lay length
- Low noise operation
- Robust construction for long life
- Plug & play simplicity
- Communication module
Specifications
- Connection Type:
- Flanged
- Depth:
- 11 in
- Fitting Size 1:
- 3/4 in
- Height:
- 6-3/8 in
- Horsepower:
- 1/4 hp
- IAPMO Listed -:
- No
- Length:
- 4-5/8 in
- NSF Certified:
- No
- Pressure - Maximum:
- 145 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 115V