1/2 in. 25 psi IPS Pressure Reducing Valve
1/2 in. 25 psi IPS Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- Union Threaded
- End Connection 2:
- Threaded
- End Connections:
- Union Threaded x Threaded
- NSF Certified:
- No
- Pressure - Maximum:
- 25 psi
- Valve Size:
- 1/2 in