1/25 hp Circulation Pump

This product has been replaced by

Taco 120V 16 gpm Flanged 125 psi Cast Iron Circulator Pump
Taco 1/25 HP 120V Cast Iron Circulator Pump
Manufacturer Part #VB1016-HY2-FC2A00
You last purchased this on
 
Taco

1/25 hp Circulation Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Taco 120V 16 gpm Flanged 125 psi Cast Iron Circulator Pump
Taco 1/25 HP 120V Cast Iron Circulator Pump
Manufacturer Part #VB1016-HY2-FC2A00
Taco

1/25 hp Circulation Pump

  • Fast #
  • Part #T007EF2
  • Item #7183614
  • Manufacturer Part #VB1016-HY1-FC2A00
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Horsepower:
1/25 hp
IAPMO Listed -:
No
Material:
Cast Iron
NSF Certified:
No
Power Source:
Electric
UL Listed:
No
Volts:
120V