1/6 HP 115V Stainless Steel Circulator Pump
1/6 HP 115V Stainless Steel Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Typical applications include hydronic heating, in-floor radiant, snow melt, high pressure drop boilers, outdoor wood boilers, chilled water cooling, geothermal heat pumps, primary/secondary loops and hydro air fan coils
- Carbon/silicon-carbide mechanical seal is easy to service in only a few minutes
- High capacity circulator designed for quiet, efficient, maintenance-free operation in a wide range of larger residential and commercial hydronic systems
- Universal flange to flange dimensions - Ideal for retrofits
- Permanently lubricated, sealed for life bearings
- Rugged 1/2" Stainless Steel Shaft
- Superior efficiency, high starting torque
- Powerful close-coupled, maintenance free motor
- Dual pressure taps, suction/discharge
- Dual electrical knock-outs
-
Lead Law Compliant
Specifications
- AMP:
- 1.9
- Connection Type:
- Flanged
- Flow Rate:
- 32 gpm
- Horsepower:
- 1/6 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Feet of Head:
- 29
- Maximum Temperature:
- 225
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 115V