3/4 in. Bronze Sweat Check Valve
Flo-Chek 3/4 in. Bronze Sweat Check Valve
Frequently Purchased Together
Product Details
- For multi circulator systems Flo-Cheks allow flow only into zones calling for heat
- Prevents gravity circulation in a forced water heating system
Specifications
- Application:
- Heating
- Collection:
- Flo-Chek
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Installation Type:
- Horizontal Mount
- Length:
- 3-3/8 in
- Material:
- Bronze
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Heating System
- Valve Body Material:
- Bronze
- Valve Size:
- 3/4 in
- Valve Type:
- Check Valve