Freedom Flange 1-1/2 in. Threaded Cast Iron Pump Flange

Part #T1941542F  |  Item #1897612  |  Manufacturer Part #194-1542F

Fitting Sizes:

1-1/2 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Taco 2400-30 and 2400-40 Pumps

Collection: Freedom Flange

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Material: Cast Iron

UL Listed: No