1/40 HP 115V Bronze Circulator Pump
Plumb n’ Plug® 1/40 HP 115V Bronze Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Frequency: 60 Hz
- Warranty: 3 Years
- Maximum Fluid Temperature: 220 F
-
Lead Law Compliant
Documents
Specifications
- AMP:
- 0.45
- ANSI:
- ANSI 372
- Collection:
- Plumb n’ Plug®
- Connection Type:
- Sweat
- Depth:
- 7-1/4 in
- Fitting Size 1:
- 1/2 in
- Flow Rate:
- 7 gpm
- Height:
- 5-1/4 in
- Horsepower:
- 1/40 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Feet of Head:
- 4
- Maximum Temperature:
- 220
- Minimum Temperature:
- 40
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Bronze
- Pump Phase:
- 1
- RPM:
- 3250
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 3-22/25 in