4 Zone Exp Valve Control
This product has been replaced by
Manufacturer Part #ZVC404-5
ZVC 4 Zone Exp Valve Control
Product Details
- External indicator lights gives instant diagnostic feedback
- Switchable priority
- Contractor friendly PC board layout
- Made in the USA
- Universal thermostat compatibility
- Interface with expandable switching relays
- Works with 2, 3, or 4-wire zone valves
- Priority protection
- Warranty: 3 Years
- Frequency: 60 Hz
Specifications
- Collection:
- ZVC
- Depth:
- 3 in
- Phase:
- Single Phase
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 12-1/4 in
- Zones:
- 4