120 MBH Outdoor Condensing Natural Gas Tankless Water Heater
120 MBH Outdoor Condensing Natural Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Energy Star qualified
- Operates on 1/2" gas line with standard gas pressure
- Ultra Low Nox condensing technology
- Complies with lead free standards
- Outdoor model includes a wall mount temperature remote controller and advanced diagnostics to simplify troubleshooting
- Factory installed power cord included for indoor models
- Indoor model includes a built in temperature controller and advanced diagnostics to simplify troubleshooting
- Durable heat exchanger-copper primary and secondary is made of Marine grade Type 316L stainless steel to protect against corrosion
- Power direct vent design
- Internal freeze protection system
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 120000
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Condensing:
- Yes
- Depth:
- 10-13/16 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 6.6 gpm
- Fuel Type:
- Natural Gas
- GSA Approved:
- No
- Green Product:
- Yes, Energy Star
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Outdoor
- MBH:
- 120
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.91