160 MBH Outdoor Condensing Natural Gas Tankless Water Heater

You last purchased this on
 
TAKAGI

160 MBH Outdoor Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #TTH3JOSNG
  • Item #4423859
  • Manufacturer Part #100123485
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
TAKAGI

160 MBH Outdoor Condensing Natural Gas Tankless Water Heater

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Outside model
  • Energy factor: .95
  • Commercial grade copper heat exchanger
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.3
Application:
Commercial, Residential
BTU:
160000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Condensing:
Yes
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Flow Rate:
6.6 gpm
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Indoor Outdoor:
Outdoor
MBH:
160
Maximum Temperature:
140
NSF Certified:
Yes
Power Source:
Gas
Pressure - Low:
15
Pressure - Maximum:
150 psi
Weight:
58 lb
Width:
17-3/4 in