1-1/4 x 76 in. NPT Stainless Steel Packaged Fire Pump System
1-1/4 x 76 in. NPT Stainless Steel Packaged Fire Pump System
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easily removable pump
- Control box with run timer
- No assembly required
- Pressure tested tank
- Pump Volute Bleeder Valve
- Factory tested
- Powder Coated Manifold
- Check Valve and Test Valve
- NFPA 13D
- Riser support bracket
Documents
Specifications
- AMP:
- 8.1
- Application:
- Residential
- Capacity:
- 350 gal
- Coating:
- Powder Coated
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 29 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 40 gpm
- Gauge (metal):
- 100 ga
- Horsepower:
- 1-1/2 hp
- Impeller:
- Stainless Steel
- Length:
- 76 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 40 psi
- Product Type:
- Packaged Fire Pump System
- Pump Application -:
- Residential Fire Sprinkler
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 240V
- Width:
- 29 in