1-1/4 x 1-1/2 in. FNPT Packaged Pump System
1-1/4 x 1-1/2 in. FNPT Packaged Pump System
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Control box with run timer
- Check Valve
- No assembly required
- NFPA 13D
- Factory tested
- Powder Coated Manifold
Documents
Specifications
- AMP:
- 13
- Application:
- Residential
- Coating:
- Powder Coated
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/4 in x 1-1/2 in
- Flow Rate:
- 50 gpm
- Gauge (metal):
- 100 ga
- Height:
- 18-1/2 in
- Horsepower:
- 3 hp
- Impeller:
- Stainless Steel
- Length:
- 23-1/8 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 125 psi
- Product Type:
- Packaged Pump System
- Pump Application -:
- Residential Fire Sprinkler
- Pump Motor Type:
- Fire Pump
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 240V
- Width:
- 12-7/8 in