8 in. Bell End SDR 35 Polyethylene Plug

You last purchased this on
 
Taylor Made Plastics

8 in. Bell End SDR 35 Polyethylene Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Taylor Made Plastics

8 in. Bell End SDR 35 Polyethylene Plug

  • Fast #
  • Part #T304108
  • Item #1675009
  • Manufacturer Part #304108
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Drainage, Waterworks
Clean Bagged:
No
End Connection 1:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Fitting Type:
Plug
Material:
Plastic
Material Type:
Polyethylene
NSF Certified:
No
Schedule Class:
SDR 35