1-Gang Plastic and Rubber Expandable While in Use Cover in Grey
Extra Duty® 1-Gang Plastic and Rubber Expandable While in Use Cover in Grey
Frequently Purchased Together
Product Details
- Quick-Fit™ keyhole mounting system allows installation in under a minute
- Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, comes pre-configured for GFCI
- Revolutionary design expands from 1 in. to 3 in. for In-Use needs
- NEMA 3R compliant
- 100% paintable surface
- Includes attached gasket and mounting hardware
- Clear window allows for quick/easy visual
- Ultra rugged polycarbonate & synthetic neoprene rubber that will not dry rot, crack or deteriorate in sunlight
Specifications
- CSA Certified:
- No
- Collection:
- Extra Duty®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 1-11/20 in
- Height:
- 6-7/50 in
- Material:
- Plastic
- NEMA:
- NEMA 3R
- Number Of Gangs:
- 1
- Product Type:
- Weatherproof, Cover
- Type:
- TML500G
- UL Listed:
- Yes
- Width:
- 4-1/25 in