5-7/8 in. Plastic Small Thermostat Cover
5-7/8 in. Plastic Small Thermostat Cover
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Patented hinge includes high strength locking feature to ensure that the lid cannot be removed when closed
- Heavy duty polycarbonate
- Patented rotating removable hinge makes adjusting the thermostat more convenient
- Includes tumbler lock with two keys
- Includes mounting screws and anchors
- Low Profile
Documents
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 5-7/8 in
- Length:
- 5-7/8 in
- Material:
- Plastic
- Width:
- 2-1/2 in