3 in. Plastic Full Port Socket Weld 235# Ball Valve
3 in. Plastic Full Port Socket Weld 235# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double O-Ring stem seals
- Easily actuated
- Reversible PTFE seats
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM D-1784 Class 23447
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 727-1
- Length:
- 10-14/25 in
- Material:
- Plastic
- Material Type:
- CPVC
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 235#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Union
- Valve Operator:
- Spring Return Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3 in
- Valve Type:
- Ball Valve
- Weight:
- 11.3 lb