3 in. PVC Full Port Socket 235# Ball Valve
3 in. PVC Full Port Socket 235# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Advanced design features include a heavy wall PVC body, reversible PTFE seats with adjustable seat retainer and double O-ring stem seals for twice the leakage protection
- The true union design allows for easy removal of the valve without breaking down the piping system
- Designed for superior durability
- EPDM or FPM seals are offered
- Working pressure is 225 psi at 70° F non-shock
- If automation is ever considered, Hayward true union manual ball valves are designed to accept an actuator mounting bracket without any need for glued or clamp-on mounting pads
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-1784
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 10-14/25 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 148
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 235 psi
- Pressure Class:
- 235#
- Schedule Class:
- 80
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Body Style:
- 2 piece
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3 in
- Valve Type:
- Ball Valve