3/4 in. PVC Full Port Socket and Threaded 250# Ball Valve
TBZ Series 3/4 in. PVC Full Port Socket and Threaded 250# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double O-ring shaft seals
- The specially drilled “Z-Ball” keeps inner valve surfaces constantly vented and wetted to prevent crystallization of salts that can “freeze” the valve and make it inoperable
- Reversible PTFE seats
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-1784
- Clean Bagged:
- No
- Collection:
- TBZ Series
- End Connection 1:
- Socket Weld, NPT
- End Connection 2:
- Socket Weld, NPT
- End Connections:
- Socket Weld;NPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 4-17/20 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 70
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 250#
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Union
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve