1/2 in. Plastic FNPT x Socket Weld Ball Check Valve
TC Series 1/2 in. Plastic FNPT x Socket Weld Ball Check Valve
Frequently Purchased Together
Product Details
- Easily converts to foot valve and strainer
- All PVC construction means no corrosion, no jamming or sticking
- True union, Full Port
- Hayward ball check valves feature a unique square-cut PTFE seat to seal at low backpressure (2 psi) and they can be mounted either vertically or horizontally except down flow
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM D-1784, ASTM D-4101, ASTM F-2389
- Application:
- General Purpose, Pumps
- Collection:
- TC Series
- End Connection 1:
- FPT
- End Connection 2:
- Socket Weld
- End Connections:
- FPT x Socket Weld
- Height:
- 2-1/4 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 4-17/27 in
- Material:
- Plastic, Rubber
- Material Type:
- EPDM, PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 235#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Body Style:
- Inline
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Check Valve
- Weight:
- 0.75 lb