10W A19 Dimmable LED Light Bulb with Medium Base
This product has been replaced by
Manufacturer Part #L9A19D2530K
10W A19 Dimmable LED Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Average Life:
- 3 yr
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 4-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 825
- Number Of Hours:
- 25000 h
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 10 W