TCP

13W PL Compact Fluorescent Light Bulb with G24q-1 Base

Part #T32413Q  |  Item #4610215  |  Manufacturer Part #32413Q

$3.90 EACH

Watts:

13
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  25
  • Case:  100
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Call for Availability

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • Average rated life is 10,000 hours
  • Lower maintenance will help lower replacement costs
  • Lasts 10-13 times longer than similar incandescent bulbs
  • Replace less often, ideal for hard to reach places
  • Integrated circuit technology for high performance and function
  • Excellent lumen maintenance
  • With 4-pin twin tube

Documents

Specifications

Average Life: 1.5

Bulb Type: Compact Fluorescent

Color Finish: Warm White

Color Temperature: 2700

Dimmable: No

Energy Star Compliant: No

Length: 5-1/5 in

Light Bulb Base Type: G24q-1

Light Bulb Shape Code: PL

Lumens: 890

Number Of Hours: 10000

Volts: 120V

Watts: 13