14W T2 Coil Dimmable Compact Fluorescent Light Bulb with Medium Base
14W T2 Coil Dimmable Compact Fluorescent Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Average Life:
- 1.5 yr
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- Warm White
- Color Temperature:
- 2700
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 4-2/5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T2 Coil
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 900
- Number Of Hours:
- 10000 h
- Type:
- T801014
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 14 W