15 W Dimmable LED Bulb Medium E-26 100 Watt Equivalency
15 W Dimmable LED Bulb Medium E-26 100 Watt Equivalency
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Long life minimizes replacement and maintenance costs
- Very low heat generation -- perfect for sensitive display lighting such as galleries, window displays and general lighting applications
- Uses up to 85% less energy than halogen alternatives for instant energy savings
- Dims to ?10% of full light level when applicable
- Durable polycarbonate material for shatterproof composition lowering the risk of injury and breakage
- ANSI construction compliant fits all A-lamp installations
- Excellent color consistency and CRI enhances colors of focal point while maintaining uniformity throughout lighting installation
- UL approved for damp locations, can be used in covered indoor and outdoor fixtures
Documents
Specifications
- Application:
- General Lighting, Table Lamp, Floor Lamp, Sconces, Ceiling Fixtures, Galleries, Industrial Trade
- Ballast Type:
- Dimmable
- Beam Spread:
- 230°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Cool White
- Color Rendering Index:
- 80
- Color Temperature:
- 4100
- Diameter:
- 2-3/5 in
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 4-7/10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 1700
- Lumens per Watt:
- 113.3
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 15000 h
- Origin:
- Global
- Temperature Range:
- -30 to 40 Deg C
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 100 W
- Watts:
- 15 W