16W R30 Compact Fluorescent Light Bulb with GU24 Base
16W R30 Compact Fluorescent Light Bulb with GU24 Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Excellent lumen maintenance
- Integrated circuit technology for high performance and function
Documents
Specifications
- Average Life:
- 1 yr
- Beam Spread:
- 120°
- Color Finish Name:
- Warm White
- Color Temperature:
- 2700
- Dimmable:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 4-6/10 in
- Light Bulb Base Type:
- GU24
- Light Bulb Beam Type:
- Flood
- Light Bulb Shape Code:
- R30
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 700
- Number Of Hours:
- 8000 h
- Volts:
- 120V
- Watts:
- 16 W