16W R20 Compact Fluorescent Light Bulb with Medium Base
16W R20 Compact Fluorescent Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Instant start, flicker free
- Saves up to 75% in energy costs compared to incandescent lamps
- Quick run-up time
- Dimmable
- Excellent lumen maintenance
- Integrated circuit technology for high performance and function
Documents
Specifications
- Color Finish Name:
- Warm White
- Color Temperature:
- 2700
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 5-2/5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- R20
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 650
- Number Of Hours:
- 12000 h
- Type:
- T4R3016TD
- Volts:
- 120V
- Watts:
- 16 W