23W T3 Coil Compact Fluorescent Light Bulb with GU24 Base
23W T3 Coil Compact Fluorescent Light Bulb with GU24 Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Excellent lumen maintenance
- Integrated circuit technology for high performance and function
Documents
Specifications
- Average Life:
- 1.5 yr
- Color Finish Name:
- Warm White
- Color Temperature:
- 2700
- Dimmable:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 4-2/5 in
- Light Bulb Base Type:
- GU24
- Light Bulb Shape Code:
- T3 Coil
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 1600
- Number Of Hours:
- 10000 h
- Type:
- T33123SP
- Volts:
- 120V
- Watts:
- 23 W