30 W Light LED Flood Light in Bronze
30 W Light LED Flood Light in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides a more efficient alternative to metal halide, high pressure sodium and fluorescent wall packs
- Long life and low maintenance
- Great for security lighting, building entrances and over doorways
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 5500
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Length:
- 20-1/2 in
- Light Bulb Type:
- LED
- Lumens:
- 1950
- Material:
- Die Cast Aluminum
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 30 W
- Width:
- 11-1/2 in