10.5 W Dimmable LED Bulb Medium E-26 65 Watt Equivalency

You last purchased this on
 
TCP

Elite 10.5 W Dimmable LED Bulb Medium E-26 65 Watt Equivalency

  • Fast #
  • Part #TLED12BR30D30K
  • Item #4849695
  • Manufacturer Part #LED12BR30D30K
3.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
TCP

Elite 10.5 W Dimmable LED Bulb Medium E-26 65 Watt Equivalency

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Long life of 15,000 to 25,000 hours minimizes replacement and maintenance costs
  • Low heat generation - perfect for sensitive display lighting
  • Instant energy savings - up to 80% less energy than incandescent alternatives
  • UL approved for damp locations - can be used outdoors when protected from elements. Can withstand humidity indoors/ outdoors
  • ANSI construction compliant - fits all BR installations
  • Excellent color consistency and CRI - enhances colors of focal point while maintaining uniformity throughout lighting installation from lamp to lamp
  • Durable plastic housing lowers the risk of injury and breakage
  • Requires Certification

Documents


Specifications

Application:
Recessed Downlights, Track Lights, Display Lights, Ceiling Fixtures, Sconces
Average Life:
3 yr
Ballast Type:
Dimmable
Beam Spread:
110°
CEC Compliant:
Not for Sale in CA
Collection:
Elite
Color Finish Category:
Whites
Color Finish Name:
Soft White
Color Rendering Index:
80
Color Temperature:
3000
Diameter:
3-4/5 in
Dimmable:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Length:
5-2/5 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
BR30
Light Bulb Type:
LED
Lumens:
850
Lumens per Watt:
81
Material:
Plastic
Number Of Hours:
25000 h
Temperature Range:
-30 to 40 Deg C
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watt Equivalency:
65 W
Watts:
10.5 W