50 W Dimmable LED Medium E-26
Elite 50 W Dimmable LED Medium E-26
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Long life of 15,000 to 25,000 hours minimizes replacement and maintenance costs
- Low heat generation - perfect for sensitive display lighting
- Instant energy savings - up to 80% less energy than incandescent alternatives
- UL approved for damp locations - can be used outdoors when protected from elements. Can withstand humidity indoors/ outdoors
- ANSI construction compliant - fits all BR installations
- Excellent color consistency and CRI - enhances colors of focal point while maintaining uniformity throughout lighting installation from lamp to lamp
- Durable plastic housing lowers the risk of injury and breakage
Documents
Specifications
- Application:
- Recessed Downlights, Track Lights, Display Lights, Ceiling Fixtures, Sconces
- Average Life:
- 5 yr
- Ballast Type:
- Dimmable
- Beam Spread:
- 110°
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Elite
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 2-1/2 in
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 3-4/5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- R20
- Light Bulb Type:
- LED
- Lumens:
- 500
- Lumens per Watt:
- 70
- Material:
- Plastic
- Number Of Hours:
- 25000 h
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 50 W
- Watts:
- 8 W