60 x 32 in. Drop-In Bathtub with End Drain in Dune
Tea-For-Two® 60 x 32 in. Drop-In Bathtub with End Drain in Dune
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drop-in, three-wall alcove or under-mount installation
- Material: Cast iron
- The only two-person bath that fits into a standard 5' alcove
- Designed for two-person bathing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- ASTM:
- ASTM F-462
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Capacity:
- 60 gal
- Collection:
- Tea-For-Two®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Dune
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 18-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Dual Mount
- Material:
- Cast Iron
- Number of Occupants:
- 2
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Size:
- 60 in x 32 in
- UL Listed:
- No