Display Jack 4 in. Round Swivel Canopy
Display Jack 4 in. Round Swivel Canopy
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Power Source:
- Hardwired
- Product Type:
- Canopy
- UL Listed:
- No
- Volts:
- 12V
- Watts:
- 75 W
- Weight:
- 0.95 lb