26 x 36 in. Smoke Mirror with LED in Satin Nickel
Gia 26 x 36 in. Smoke Mirror with LED in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Highly-configurable for a wide range of installation options
- Pleasantly diffused light through the acrylic diffuser
- All-encompassing mirror kit, no extra parts needed
- Protected by a 5-year warranty
- Fully dimmable integrated LED lamping
- Kits available in single, double or triple light options
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Gia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Depth:
- 1 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Smoke
- Height:
- 36-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Lumens:
- 1200
- Material:
- Metal
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 18 lb
- Width:
- 1-1/5 in