Monorail 2 in. Flexible Connector Ceiling Light in Antique Bronze

Part #T700MOCFXHZ  |  Item #4371232  |  Manufacturer Part #700MOCFXHZ

$68.00 EACH

Color/Finish: Antique Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Monorail

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Height: 2 in

Indoor Outdoor: Indoor

Installation Type: Monorail

Length: 1 in

Power Source: Hardwired

Product Type: Ceiling Light

UL Listed: No

Weight: 0.1

Width: 3 in