Monorail 96 in. Hand Bendable in Antique Bronze

Part #T700MOA96Z  |  Item #2833222  |  Manufacturer Part #700MOA96Z

Color/Finish: Antique Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Monorail

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Depth: 6 in

ETL Listed: Yes

Energy Star Compliant: No

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 96 in

Power Source: Hardwired

UL Listed: No

Volts: 12/24V

Watts: 600

Weight: 0.27

Width: 3/5 in