75W 1-Light LED Pendant Ceiling Light in Satin Nickel
Surge™ 75W 1-Light LED Pendant Ceiling Light in Satin Nickel
Frequently Purchased Together
Product Details
- Inspired by The graceful force of ocean waves
- Optional Mechanical Connector for a longer run of light
- Features elegant smooth wavy lines
- Protected by a 5-year warranty
- Fully dimmable integrated LED lamping creates the desired ambiance
- Ships with an energy efficient integrated LED lamp
Specifications
- ADA Compliant:
- No
- Collection:
- Surge™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 84 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 48 in
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Lumens:
- 5000
- Material:
- Metal
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 21 lb
- Width:
- 5-9/10 in