3000K 8.5W Under-Cabinet Light in White
Unilume 3000K 8.5W Under-Cabinet Light in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Unilume
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7/10 in
- Indoor Outdoor:
- Indoor
- Length:
- 13-1/5 in
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Lumens:
- 527
- Material:
- Metal
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 8.5 W
- Weight:
- 1 lb
- Width:
- 5 in