11900 BTU 200/230V 3-Phase R-404A Condensing Unit
11900 BTU 200/230V 3-Phase R-404A Condensing Unit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 14.8
- BTU:
- 12000
- Height:
- 19-1/2 in
- Horsepower:
- 3 hp
- Length:
- 25 in
- Liquid Line (OD):
- 3/8 in
- Phase:
- Three Phase
- Refrigerant:
- R-404A
- Suction Line (OD):
- 7/8 in
- Volts:
- 200/230V
- Width:
- 33-3/5 in