37989 BTU 208/230V 1-Phase R-22 Compressor Scroll
37989 BTU 208/230V 1-Phase R-22 Compressor Scroll
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- BTU:
- 37989
- Compressor Type:
- Scroll
- Horsepower:
- 3 hp
- Liquid Line (OD):
- 1/2 in
- MBH:
- 37
- Phase:
- Single Phase
- Refrigerant:
- R-22
- Suction Line (OD):
- 3/4 in
- Volts:
- 208/230V