1-1/2 in. 3-Way Mixing Valve
1-1/2 in. 3-Way Mixing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for use in either closed loop or open loop hydronic systems
- Valve position can be manually set using the handle
- For use to mix supply water from a hydronic source with water returning from a system
- Brass construction to resist corrosion
- 1-1/2 inch connection size
- 3-Way mixing valve
- Parts Warranty: 1 Year
Specifications
- ADA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 3-5/8 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 146 psi
- Valve Size:
- 1-1/2 in
- Valve Type:
- Tub & Shower Mixing Valve
- WaterSense Labeled:
- No