5-1/2 in. TN2 Wire Control 4 Zone Valve

You last purchased this on
 
Tekmar Control Systems

5-1/2 in. TN2 Wire Control 4 Zone Valve

This product requires certification to purchase.
You last purchased this on
 
Tekmar Control Systems

5-1/2 in. TN2 Wire Control 4 Zone Valve

  • Fast #
  • Part #TEK313
  • Item #4034820
  • Manufacturer Part #313
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • TN4 expansion terminals
  • Isolated end switch
  • When combined with tekmarNet®2 thermostats, all devices communicate to provide a synchronized end switch that reduces cycling of equipment
  • External diagnostic LEDs
  • Requires Certification

Specifications

AMP:
2
Color Finish Category:
Blues
Color Finish Name:
Blue
Depth:
2-1/4 in
Height:
5-1/2 in
Material:
Plastic
Material Type:
ABS
Power Source:
Electric
Size:
5-1/2 in x 5-1/2 in x 2-1/4 in
Volts:
24V
Width:
5-1/2 in
Zones:
4