6-5/8 in. Variable Speed Snow Melting Control
This product has been replaced by
Manufacturer Part #670
6-5/8 in. Variable Speed Snow Melting Control
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maintains slab temperature in a snow melting system
- Provides for manual on/timed off operation or automatic on/off in higher models
- Control of hydronic or electric snowmelting systems
- 665, 664, 667 use with 090 automatic snow ice sensor and/or slab sensor
- 650 manual on/timed off, use slab sensor only
- 664 (floating action or variable speed injection) and 667 (variable speed injection), add mixing for slab delta T protection
Specifications
- Depth:
- 2-13/16 in
- Height:
- 6-5/8 in
- Width:
- 7-9/16 in